- 7.750" Shaft Diameter
- .189" Thick
- 7.368" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Type | Retaining Ring |
| Groove Depth | 0.165 in |
| Inch/Metric | Inch |
| Package Type | Tube |
| Series | WST |
| Material | Stainless Steel |
| Plating | N/A |
| Shaft Dia. | 7.75 in |
| Thrust Load Groove | 90390 lbf |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.189 in |
| Weight | 0.471 LB |

