- 7.500" Shaft Diameter
- .189" Thick
- 7.130" Free Diameter
- 302 Stainless Steel
- 3 Turn Offset
| Inch/Metric | Inch |
| Shaft Dia. | 7.5 in |
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 84820 lbf |
| Plating | N/A |
| Type | Retaining Ring |
| Thickness | 0.189 in |
| Package Type | Tube |
| Groove Depth | 0.16 in |
| Series | WST |
| Material | Stainless Steel |
| Weight | 0.43 LB |

