- .750" Shaft Diameter
- .042" Thick
- .708" Free Diameter
- Carbon Steel
- Offset
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Series | WST |
| Package Type | Loose |
| Thickness | 0.042 in |
| Groove Depth | 0.018 in |
| Thrust Load Groove | 650 lbf |
| Shaft Dia. | 0.75 in |
| Plating | N/A |
| Weight | 0.0 LB |

