- 7.250" Shaft Diameter
- .165" Thick
- 6.894" Free Diameter
- 302 Stainless Steel
- 3 Turn Offset
| Thrust Load Groove | 78920 lbf |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Thickness | 0.165 in |
| Material Specification | 302 Stainless Steel |
| Series | WST |
| Shaft Dia. | 7.25 in |
| Groove Depth | 0.154 in |
| Material | Stainless Steel |
| Plating | N/A |
| Package Type | Tube |
| Weight | 0.297 LB |

