- .688" Shaft Diameter
- .042" Thick
- .648" Free Diameter
- Carbon Steel
- Offset
| Series | WST |
| Thickness | 0.042 in |
| Shaft Dia. | 0.688 in |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Package Type | Loose |
| Thrust Load Groove | 830 lbf |
| Groove Depth | 0.017 in |
| Weight | 0.0 LB |

