- 6.75" Shaft Diameter
- 0.165" Thick
- 6.42" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Shaft Dia. | 6.75 in |
| Package Type | Loose |
| Duty | Medium Heavy-Duty |
| Groove Width [Max] | 0.174 in |
| Groove Depth | 0.143 in |
| Type | Retaining Ring |
| Section Height | 0.312 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Series | Medium Heavy Duty |
| Plating | N/A |
| Thickness | 0.165 in |
| Weight | 0.272 LB |

