- 6.750" Shaft Diameter
- .165" Thick
- 6.420" Free Diameter
- 302 Stainless Steel
- 3 Turn Offset
| Plating | N/A |
| Thrust Load Groove | 68230 lbf |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Shaft Dia. | 6.75 in |
| Thickness | 0.165 in |
| Series | WST |
| Material Specification | 302 Stainless Steel |
| Package Type | Tube |
| Type | Retaining Ring |
| Groove Depth | 0.143 in |
| Weight | 0.295 LB |

