- .669" Shaft Diameter
- .035" Thick
- .630" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Inch/Metric | Inch |
| Thickness | 0.035 in |
| Shaft Dia. | 0.669 in |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Groove Depth | 0.016 in |
| Series | WST |
| Thrust Load Groove | 760 lbf |
| Plating | N/A |
| Weight | 0.001 LB |

