- 6.5" Shaft Diameter
- 0.165" Thick
- 6.182" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Shaft Dia. | 6.5 in |
| Plating | N/A |
| Series | Medium Heavy Duty |
| Duty | Medium Heavy-Duty |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Depth | 0.138 in |
| Groove Width [Max] | 0.174 in |
| Section Height | 0.312 in |
| Thickness | 0.165 in |
| Weight | 0.27 LB |

