- 0.625" Shaft Diameter
- 0.035" Thick
- 5.9" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Depth | 0.015 in |
| Series | Medium Heavy Duty |
| Type | Retaining Ring |
| Section Height | 0.055 in |
| Shaft Dia. | 0.625 in |
| Plating | N/A |
| Thickness | 0.035 in |
| Groove Width [Max] | 0.039 in |
| Inch/Metric | Inch |
| Duty | Medium Heavy-Duty |
| Weight | 0.001 LB |

