- .625" Shaft Diameter
- .035" Thick
- .590" Free Diameter
- Carbon Steel
- Offset
| Series | WST |
| Inch/Metric | Inch |
| Package Type | Loose |
| Groove Depth | 0.015 in |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Type | Retaining Ring |
| Shaft Dia. | 0.625 in |
| Thickness | 0.035 in |
| Thrust Load Groove | 660 lbf |
| Weight | 0.0 LB |

