- 6.000" Shaft Diameter
- .127" Thick
- 5.705" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Shaft Dia. | 6 in |
| Series | WST |
| Groove Depth | 0.128 in |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Plating | N/A |
| Type | Retaining Ring |
| Thickness | 0.127 in |
| Thrust Load Groove | 54290 lbf |
| Package Type | Tube |
| Weight | 0.249 LB |

