- .594" Shaft Diameter
- .035" Thick
- .559" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Plating | N/A |
| Package Type | Loose |
| Thrust Load Groove | 630 lbf |
| Type | Retaining Ring |
| Series | WST |
| Groove Depth | 0.015 in |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Shaft Dia. | 0.594 in |
| Inch/Metric | Inch |
| Thickness | 0.035 in |
| Weight | 0.001 LB |

