- 5.75" Shaft Diameter
- 0.127" Thick
- 5.466" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Duty | Medium Heavy-Duty |
| Material Specification | 302 Stainless Steel |
| Series | Medium Heavy Duty |
| Thickness | 0.127 in |
| Type | Retaining Ring |
| Groove Width [Max] | 0.139 in |
| Plating | N/A |
| Package Type | Loose |
| Section Height | 0.375 in |
| Shaft Dia. | 5.75 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Groove Depth | 0.123 in |
| Weight | 0.239 LB |

