- .562" Shaft Diameter
- .035" Thick
- .529" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Series | WST |
| Material | Stainless Steel |
| Thickness | 0.035 in |
| Thrust Load Groove | 560 lbf |
| Shaft Dia. | 0.562 in |
| Plating | N/A |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.014 in |
| Package Type | Loose |
| Type | Retaining Ring |
| Weight | 0.001 LB |

