- 5" Shaft Diameter
- 0.111" Thick
- 4.755" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Package Type | Loose |
| Inch/Metric | Inch |
| Shaft Dia. | 5 in |
| Groove Width [Max] | 0.120 in |
| Section Height | 0.25 in |
| Thickness | 0.111 in |
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Duty | Medium Heavy-Duty |
| Groove Depth | 0.105 in |
| Series | Medium Heavy Duty |
| Plating | N/A |
| Weight | 0.118 LB |

