- 4.750" Shaft Diameter
- .111" Thick
- 4.515" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Thickness | 0.111 in |
| Groove Depth | 0.1 in |
| Thrust Load Groove | 33580 lbf |
| Package Type | Tube |
| Type | Retaining Ring |
| Series | WST |
| Material | Stainless Steel |
| Plating | N/A |
| Inch/Metric | Inch |
| Shaft Dia. | 4.75 in |
| Material Specification | 302 Stainless Steel |
| Weight | 0.112 LB |

