- 0.469" Shaft Diameter
- 0.025" Thick
- 0.436" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Plating | N/A |
| Thickness | 0.025 in |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Groove Width [Max] | 0.029 in |
| Package Type | Loose |
| Groove Depth | 0.013 in |
| Duty | Medium Heavy-Duty |
| Type | Retaining Ring |
| Section Height | 0.045 in |
| Shaft Dia. | 0.469 in |
| Series | Medium Heavy Duty |
| Inch/Metric | Inch |
| Weight | 0.001 LB |

