- 4.5" Shaft Diameter
- 0.111" Thick
- 4.28" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Shaft Dia. | 4.5 in |
| Groove Width [Max] | 0.120 in |
| Section Height | 0.25 in |
| Inch/Metric | Inch |
| Groove Depth | 0.095 in |
| Thickness | 0.111 in |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Plating | N/A |
| Duty | Medium Heavy-Duty |
| Series | Medium Heavy Duty |
| Material | Stainless Steel |
| Weight | 0.102 LB |

