- 4.375" Shaft Diameter
- .111" Thick
- 4.162" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Plating | N/A |
| Shaft Dia. | 4.375 in |
| Thickness | 0.111 in |
| Material | Stainless Steel |
| Package Type | Tube |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Groove Depth | 0.093 in |
| Series | WST |
| Thrust Load Groove | 28760 lbf |
| Weight | 0.106 LB |

