Skip to content Skip to navigation menu
Smalley Steel Ring Co.WST-425

WST-425

External Spiral Retaining Rings
Item #101537561
  • 4.25" Shaft Diameter
  • 0.111" Thick
  • 4.032" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WST-425
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.25" Shaft Diameter
  • 0.111" Thick
  • 4.032" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty External Retaining Ring
Inch/Metric Inch
Thickness 0.111 in
Type Retaining Ring
Section Height 0.25 in
Duty Medium Heavy-Duty
Groove Width [Max] 0.120 in
Groove Depth 0.093 in
Shaft Dia. 4.25 in
Plating N/A
Series Medium Heavy Duty
Material Carbon Spring Steel
Package Type Loose
Weight 0.095 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison