- 4.000" Shaft Diameter
- .111" Thick
- 3.787" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Package Type | Tube |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Type | Retaining Ring |
| Groove Depth | 0.093 in |
| Inch/Metric | Inch |
| Shaft Dia. | 4 in |
| Series | WST |
| Thrust Load Groove | 26300 lbf |
| Thickness | 0.111 in |
| Weight | 0.089 LB |

