- 3.938" Shaft Diameter
- 0.111" Thick
- 3.73" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Material | Carbon Spring Steel |
| Section Height | 0.25 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Duty | Medium Heavy-Duty |
| Thickness | 0.111 in |
| Groove Width [Max] | 0.120 in |
| Shaft Dia. | 3.938 in |
| Groove Depth | 0.091 in |
| Package Type | Loose |
| Type | Retaining Ring |
| Series | Medium Heavy Duty |
| Weight | 0.093 LB |

