Skip to content Skip to navigation menu
Smalley Steel Ring Co.WST-375

WST-375

External Spiral Retaining Rings
Item #101563239
  • 3.75" Shaft Diameter
  • 0.111" Thick
  • 3.55" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WST-375
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.75" Shaft Diameter
  • 0.111" Thick
  • 3.55" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty External Retaining Ring
Series Medium Heavy Duty
Plating N/A
Shaft Dia. 3.75 in
Package Type Loose
Type Retaining Ring
Inch/Metric Inch
Groove Depth 0.087 in
Thickness 0.111 in
Duty Medium Heavy-Duty
Groove Width [Max] 0.120 in
Material Carbon Spring Steel
Section Height 0.25 in
Weight 0.084 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison