- 3.687" Shaft Diameter
- .111" Thick
- 3.490" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Thrust Load Groove | 22150 lbf |
| Material | Stainless Steel |
| Shaft Dia. | 3.687 in |
| Thickness | 0.111 in |
| Material Specification | 302 Stainless Steel |
| Series | WST |
| Plating | N/A |
| Groove Depth | 0.085 in |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Package Type | Tube |
| Weight | 0.09 LB |

