- 3.625" Shaft Diameter
- .111" Thick
- 3.433" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Series | WST |
| Package Type | Tube |
| Thickness | 0.111 in |
| Inch/Metric | Inch |
| Shaft Dia. | 3.625 in |
| Groove Depth | 0.084 in |
| Type | Retaining Ring |
| Thrust Load Groove | 21520 lbf |
| Plating | N/A |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Weight | 0.088 LB |

