- 3.543" Shaft Diameter
- .111" Thick
- 3.356" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Inch/Metric | Inch |
| Groove Depth | 0.081 in |
| Plating | N/A |
| Type | Retaining Ring |
| Thickness | 0.111 in |
| Thrust Load Groove | 20290 lbf |
| Series | WST |
| Shaft Dia. | 3.543 in |
| Package Type | Tube |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Weight | 0.086 LB |

