- 3.437" Shaft Diameter
- 0.093" Thick
- 3.254" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Material | Carbon Spring Steel |
| Duty | Medium Heavy-Duty |
| Type | Retaining Ring |
| Shaft Dia. | 3.437 in |
| Series | Medium Heavy Duty |
| Groove Width [Max] | 0.103 in |
| Groove Depth | 0.079 in |
| Thickness | 0.093 in |
| Section Height | 0.188 in |
| Plating | N/A |
| Package Type | Loose |
| Inch/Metric | Inch |
| Weight | 0.049 LB |

