- 3.25" Shaft Diameter
- 0.093" Thick
- 3.075" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Inch/Metric | Inch |
| Plating | N/A |
| Section Height | 0.188 in |
| Series | Medium Heavy Duty |
| Package Type | Loose |
| Thickness | 0.093 in |
| Groove Width [Max] | 0.103 in |
| Material | Carbon Spring Steel |
| Shaft Dia. | 3.25 in |
| Duty | Medium Heavy-Duty |
| Type | Retaining Ring |
| Groove Depth | 0.075 in |
| Weight | 0.045 LB |

