- 3.125" Shaft Diameter
- .093" Thick
- 2.957" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Plating | N/A |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Thickness | 0.093 in |
| Thrust Load Groove | 16130 lbf |
| Series | WST |
| Material Specification | 302 Stainless Steel |
| Shaft Dia. | 3.125 in |
| Package Type | Tube |
| Type | Retaining Ring |
| Groove Depth | 0.073 in |
| Weight | 0.047 LB |

