- 3.062" Shaft Diameter
- .093" Thick
- 2.897" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Package Type | Tube |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.071 in |
| Type | Retaining Ring |
| Plating | N/A |
| Inch/Metric | Inch |
| Series | WST |
| Thrust Load Groove | 15370 lbf |
| Shaft Dia. | 3.062 in |
| Thickness | 0.093 in |
| Material | Stainless Steel |
| Weight | 0.045 LB |

