- 3" Shaft Diameter
- 0.093" Thick
- 2.838" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Section Height | 0.188 in |
| Plating | N/A |
| Groove Depth | 0.07 in |
| Duty | Medium Heavy-Duty |
| Material Specification | 302 Stainless Steel |
| Series | Medium Heavy Duty |
| Groove Width [Max] | 0.103 in |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Thickness | 0.093 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Shaft Dia. | 3 in |
| Weight | 0.041 LB |

