- 2.937" Shaft Diameter
- .093" Thick
- 2.780" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Thickness | 0.093 in |
| Package Type | Tube |
| Inch/Metric | Inch |
| Series | WST |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Thrust Load Groove | 14120 lbf |
| Groove Depth | 0.068 in |
| Plating | N/A |
| Shaft Dia. | 2.937 in |
| Weight | 0.042 LB |

