Skip to content Skip to navigation menu
Smalley Steel Ring Co.WST-287

WST-287

External Spiral Retaining Rings
Item #101631041
  • 2.875" Shaft Diameter
  • .093" Thick
  • 2.722" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WST-287
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.875" Shaft Diameter
  • .093" Thick
  • 2.722" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty External Retaining Ring
Series WST
Material Carbon Spring Steel
Type Retaining Ring
Thrust Load Groove 13620 lbf
Package Type Tube
Thickness 0.093 in
Groove Depth 0.067 in
Inch/Metric Inch
Plating N/A
Shaft Dia. 2.875 in
Weight 0.041 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison