- 2.875" Shaft Diameter
- .093" Thick
- 2.722" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Thrust Load Groove | 13620 lbf |
| Inch/Metric | Inch |
| Shaft Dia. | 2.875 in |
| Plating | N/A |
| Package Type | Tube |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Series | WST |
| Thickness | 0.093 in |
| Material | Stainless Steel |
| Groove Depth | 0.067 in |
| Weight | 0.044 LB |

