Skip to content Skip to navigation menu
Smalley Steel Ring Co.WST-268

WST-268

External Spiral Retaining Rings
Item #101593147
  • 2.687" Shaft Diameter
  • 0.078" Thick
  • 2.545" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WST-268
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.687" Shaft Diameter
  • 0.078" Thick
  • 2.545" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty External Retaining Ring
Type Retaining Ring
Inch/Metric Inch
Duty Medium Heavy-Duty
Package Type Loose
Groove Width [Max] 0.086 in
Thickness 0.078 in
Shaft Dia. 2.687 in
Plating N/A
Material Carbon Spring Steel
Section Height 0.188 in
Groove Depth 0.061 in
Series Medium Heavy Duty
Weight 0.034 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison