- 2.625" Shaft Diameter
- .078" Thick
- 2.485" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Package Type | Tube |
| Thickness | 0.078 in |
| Inch/Metric | Inch |
| Thrust Load Groove | 11130 lbf |
| Series | WST |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Groove Depth | 0.06 in |
| Shaft Dia. | 2.625 in |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Weight | 0.034 LB |

