- 2.437" Shaft Diameter
- .078" Thick
- 2.307" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.078 in |
| Thrust Load Groove | 9650 lbf |
| Plating | N/A |
| Shaft Dia. | 2.437 in |
| Series | WST |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Groove Depth | 0.056 in |
| Package Type | Tube |
| Weight | 0.023 LB |

