- 2.312" Shaft Diameter
- .078" Thick
- 2.188" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Package Type | Tube |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Groove Depth | 0.054 in |
| Thrust Load Groove | 8830 lbf |
| Series | WST |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Thickness | 0.078 in |
| Shaft Dia. | 2.312 in |
| Plating | N/A |
| Weight | 0.022 LB |

