Skip to content Skip to navigation menu
Smalley Steel Ring Co.WST-212

WST-212

External Spiral Retaining Rings
Item #101594232
  • 2.125" Shaft Diameter
  • 0.078" Thick
  • 2.012" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WST-212
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.125" Shaft Diameter
  • 0.078" Thick
  • 2.012" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty External Retaining Ring
Duty Medium Heavy-Duty
Series Medium Heavy Duty
Groove Depth 0.049 in
Plating N/A
Groove Width [Max] 0.086 in
Shaft Dia. 2.125 in
Inch/Metric Inch
Material Carbon Spring Steel
Package Type Loose
Thickness 0.078 in
Type Retaining Ring
Section Height 0.141 in
Weight 0.019 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison