- 2.062" Shaft Diameter
- .078" Thick
- 1.955" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Thickness | 0.078 in |
| Package Type | Tube |
| Thrust Load Groove | 6710 lbf |
| Material | Carbon Spring Steel |
| Groove Depth | 0.046 in |
| Shaft Dia. | 2.062 in |
| Series | WST |
| Plating | N/A |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Weight | 0.018 LB |

