- 1.969" Shaft Diameter
- .062" Thick
- 1.864" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Type | Retaining Ring |
| Package Type | Tube |
| Groove Depth | 0.045 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Thickness | 0.062 in |
| Shaft Dia. | 1.969 in |
| Series | WST |
| Thrust Load Groove | 6260 lbf |
| Plating | N/A |
| Weight | 0.012 LB |

