Skip to content Skip to navigation menu
Smalley Steel Ring Co.WST-196-S02

WST-196-S02

External Spiral Retaining Rings
Item #101587079
  • 1.969" Shaft Diameter
  • .062" Thick
  • 1.864" Free Diameter
  • 302 Stainless Steel
  • Medium Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WST-196-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.969" Shaft Diameter
  • .062" Thick
  • 1.864" Free Diameter
  • 302 Stainless Steel
  • Medium Heavy Duty External Retaining Ring
Thrust Load Groove 6260 lbf
Thickness 0.062 in
Material Specification 302 Stainless Steel
Groove Depth 0.045 in
Shaft Dia. 1.969 in
Inch/Metric Inch
Material Stainless Steel
Type Retaining Ring
Plating N/A
Package Type Tube
Series WST
Weight 0.013 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison