- 1.875" Shaft Diameter
- .062" Thick
- 1.774" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Inch/Metric | Inch |
| Groove Depth | 0.043 in |
| Shaft Dia. | 1.875 in |
| Thrust Load Groove | 5700 lbf |
| Type | Retaining Ring |
| Series | WST |
| Plating | N/A |
| Package Type | Tube |
| Thickness | 0.062 in |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Weight | 0.012 LB |

