- 1.771" Shaft Diameter
- 0.062" Thick
- 1.676" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Inch/Metric | Inch |
| Duty | Medium Heavy-Duty |
| Plating | N/A |
| Package Type | Loose |
| Thickness | 0.062 in |
| Series | Medium Heavy Duty |
| Section Height | 0.123 in |
| Shaft Dia. | 1.771 in |
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Groove Depth | 0.041 in |
| Groove Width [Max] | 0.068 in |
| Weight | 0.011 LB |

