- 1.750" Shaft Diameter
- .062" Thick
- 1.657" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Series | WST |
| Shaft Dia. | 1.75 in |
| Inch/Metric | Inch |
| Thickness | 0.062 in |
| Package Type | Tube |
| Plating | N/A |
| Type | Retaining Ring |
| Groove Depth | 0.04 in |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Thrust Load Groove | 4950 lbf |
| Weight | 0.01 LB |

