- 1.687" Shaft Diameter
- 0.062" Thick
- 1.598" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Thickness | 0.062 in |
| Section Height | 0.118 in |
| Material Specification | 302 Stainless Steel |
| Shaft Dia. | 1.687 in |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Groove Depth | 0.039 in |
| Package Type | Loose |
| Plating | N/A |
| Series | Medium Heavy Duty |
| Groove Width [Max] | 0.068 in |
| Duty | Medium Heavy-Duty |
| Inch/Metric | Inch |
| Weight | 0.011 LB |

