Skip to content Skip to navigation menu
Smalley Steel Ring Co.WST-156

WST-156

External Spiral Retaining Rings
Item #101594241
  • 1.562" Shaft Diameter
  • 0.062" Thick
  • 1.476" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WST-156
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.562" Shaft Diameter
  • 0.062" Thick
  • 1.476" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty External Retaining Ring
Inch/Metric Inch
Series Medium Heavy Duty
Duty Medium Heavy-Duty
Package Type Loose
Thickness 0.062 in
Section Height 0.108 in
Shaft Dia. 1.562 in
Material Carbon Spring Steel
Plating N/A
Type Retaining Ring
Groove Width [Max] 0.068 in
Groove Depth 0.036 in
Weight 0.009 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison