Skip to content Skip to navigation menu
Smalley Steel Ring Co.WST-143

WST-143

External Spiral Retaining Rings
Item #101542028
  • 1.43" Shaft Diameter
  • 0.05" Thick
  • 1.359" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WST-143
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.43" Shaft Diameter
  • 0.05" Thick
  • 1.359" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty External Retaining Ring
Plating N/A
Duty Medium Heavy-Duty
Package Type Loose
Inch/Metric Inch
Section Height 0.103 in
Material Carbon Spring Steel
Groove Depth 0.034 in
Type Retaining Ring
Series Medium Heavy Duty
Groove Width [Max] 0.056 in
Shaft Dia. 1.43 in
Thickness 0.05 in
Weight 0.006 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison