- 1.438" Shaft Diameter
- .050" Thick
- 1.359" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Inch/Metric | Inch |
| Thickness | 0.05 in |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.034 in |
| Shaft Dia. | 1.438 in |
| Series | WST |
| Material | Stainless Steel |
| Package Type | Tube |
| Plating | N/A |
| Thrust Load Groove | 3460 lbf |
| Type | Retaining Ring |
| Weight | 0.006 LB |

